Bushing Tanpa Oli di DKI Jakarta - Oiles Corporation
- BARUMulai
Rp949.900
Rp949.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| OILES #500Sp Bush SPB-162225 1set(2pcs) | - Inner Diameter d (Φmm): 16(+0.034 - +0.016) - Allowable Maximum Surface Pressure P (N/mm2): 29 - Allowable PV Value (N/mm2 m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990] - Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150 |
1,199,000 |
| OILES Drymet Lf Bush LFB-1220 1set(10pcs) | - Outer Diameter Tolerance (mm): +0.030 - +0.060 - Inner Diameter d (Φmm): 12 - Operating Temperature Range (°C): (-200) - (+280) - Allowable PV Value (N/mm2 m/s): 3.60 |
409,000 |
| OILES #500Sp Bush SPB-081215 1set(2pcs) | - Allowable PV Value (N/mm2 m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990] - Length L (mm): 15 - Outer Diameter D (Φmm): 12 - Inner Diameter Tolerance after Press Fitting (Reference): +0.025 - +0.010 |
849,000 |
| FENNER DRIVES Keyless Bushing B602100 Flanged, for 1in Shaft Dia Bshng 1 31/32in OD 1pc | - Maximum Transmitted Torque (ft-lb): 300 - Overall Width (inch): 1.122 - For Shaft Diameter (inch): 1 - Material: Steel |
2,899,000 |
| Oiles Corporation 500SP Bush SPB-354440 1set(2pcs) | - Compatible Washer: SPW-3505 - Operating Temperature Range (deg C): [No lubrication] -40 to +300, [regular lubrication] -40 to +150 - Allowable PV Value (N/mm²/m/sec)[kgf/cm²/m/min]: No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990] - Length L(mm): 40(-0.1 to -0.3) |
2,399,000 |
| Osaka Spirit Straight Oil-Less Bush 40mm SSB304040 1pc | - Specification: High strength brass base. Embed solid lubricant - Shape: Straight type - Allowable Maximum Surface Pressure P (N/mm²[kgf/cm²]): 29[296] - Operating temperature range (degrees Celsius): No lubrication: -40 to +200 Regular lubrication: -40 to +150 |
209,000 |
| Osaka Spirit Straight Oil-Less Bush 100mm SSB125145100 1pc | - Allowable Maximum Speed V (m/s[m/min]): No lubrication: 0.5 [30]. Periodic lubrication: 1.0 [60] - Allowable PV Value (N/mm²/m/sec)[kgf/cm²/m/min]: No lubrication: 1.65 [1000]. Periodic lubrication: 3.25 [2000] - Tolerance L (mm): -0.1 to 0.3 - Shape: Straight type |
2,199,000 |
| Osaka Spirit Straight Oil-Less Bush 60mm SSB607460 1pc | - Allowable Maximum Speed V (m/s[m/min]): No lubrication: 0.5 [30]. Periodic lubrication: 1.0 [60] - Outside Diameter D (phi mm): 74 (+ 0.030 to + 0.011) - Shape: Straight type - Operating temperature range (degrees Celsius): No lubrication: -40 to +200 Regular lubrication: -40 to +150 |
499,000 |
| Osaka Spirit Straight Oil-Less Bush 90mm SSB10012090 1pc | - Inside Diameter d (phi mm): 100 (+ 0.071 to + 0.036) - Allowable Maximum Surface Pressure P (N/mm²[kgf/cm²]): 29[296] - Danger Level: 3 - Tolerance L (mm): -0.1 to 0.3 |
1,699,000 |
| Osaka Spirit Straight Oil-Less Bush 80mm SSB658080 1pc | - Overall Length L (mm): 80 - Specification: High strength brass base. Embed solid lubricant - Danger Level: 3 - Shape: Straight type |
699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami